Allpoints 8012684 Knob, Vtec Broiler
Allpoints 8012684 Knob, Vtec Broiler
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-944265 |
| Type | Casters & Legs |
| Brand | Hobart |
Related Products
Knob, Metal, W/Pointer, 2-1/2" Od Dia., 1/4" D-Stem, Flat Down, W/Set Screw. Fits Apw Wyott Models Gcb-18h, Gcb-24h, Gcb-36h, Gcb-48h, Gcrb-18h, Gcrb-24h, Gcrb-36h, Gcrb-48h, Ggm-18h, Ggm-24h, Ggm-36h, Ggm-48h, Ghp-2h, Ghp-4h, Ghp-6h, Ghps-2h, Ghps-4h, Ghps-6h, Ghpw-2h, Gww, Hr-20, Hrs-20, Hrs20
Material: Stainless Steel Outer Diameter: 2 1/2" | 64 Mm Includes: Set Screw Plating: Chrome-Plated Note: Flat Down In "Off" Position D Stem: .350"
Knob, Black, 2-3/4" Od Diameter, 1/4" D Stem, Flat Down. Set Screw Down. Fits Vulcan Hart Models 12, 148l, 148lc, 24l, 24s, 260l, 260lc, 260lcc, 36c, 36lc, 36s, 36sb, 36sbi, 3gr45mf, 481l, 481lc, 48c, 48s, 48ss, 60cs, 60l, 60lc, 60lcc, 60sc, 60ss, 72cc, 72cs, 72sc, 72ss, Ahp-636, C24s, C36c, C36s, C48c, C48s, C48ss, C60cs, C60ss, C72cc, C72cs, C72sc, C72ss, Cmj-24, Cmj-36, Cmj-48, Cmj-60, Cmj24, Cmj34, Cmj36, Cmj48, Cmj60, Cmj72, G60lc, Mg12, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, ...
Indicator Knob, Black W/White Arrow, 1-7/8" Dia, 1/4" Hole With 2 Set Screws. Blodgett Ac-500 Xcel, Bcx-14, Bx-14, Cnvx-14, Dfg-100, Dfg-100 Xcel, Dfg-200, Mark V Xcel Series
2-1/4" Diameter, 3/16" D-Stem Flat Down 400-200 Fahrenheit, 200 To 100 Celsius Used On Pitco Models 18, 18s, 35c+, 45c+ Used On Frymaster Models Bk1814, Cfd50, Cfd60, Cfd80, Cfhdc, D20, D50, D50g, D50gdd, D60, D60gs, D80, Fpd65, Fphd265, Fphd365, Fphd465, Fphd565, Fphd65, Fphd665, Fphdc, Hd150, Hd260, Hd60, Hdc, Lhdc, Scfd250g-Rti, Scfd50, Scfd60, Scfd80, Scfhd160, Scfhd260, Scfhd360, Scfhd456, Scfhd460, Scfhd460c, Scfhd460gn, Scfhd460gnc, Scfhd50, Scfhd60, Scfhdc, Sm20, Sm20g, Sm220, Sm22g, Sm35, Sm35g, Sm40, Sm40g, Sm50, Sm50g, Sm50gdd, Sm60, Sm60g, Sm80, Sm80g, Sr38, Sr38g, Sr42, ...