Allpoints 8012693 Screw, #8 X 1/2", Sht Metal Pth For Turbochef
Allpoints 8012693 Screw, #8 X 1/2", Sht Metal Pth For Turbochef
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 101688 |
| Type | Parts |
| Brand | Turbochef |
Related Products
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
Handle Screw, 4/Pk Dynamic Ft97, Mdh2000, Mf(90, 2000), Mfap(90, 2000), Mx2000(Dsc), Mx(91, 2000), Pp97(Plus)
Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can be tightened with an Allen wrench ...
Material: Stainless Steel Length: 7/8" | 22 Mm Type: Phillips Head Thread: 10-24 X 7/8
Snap-Loc Zinc Plated Self-Drilling Screw Set fastens E-Track to structural metal framing with easy one step self-drilling installation! The Snap-Loc E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long ...