Allpoints 8014089 Caster, 6", W/O Brake, Plate Swivel For Randell
Allpoints 8014089 Caster, 6", W/O Brake, Plate Swivel For Randell
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Product Details
| Manufacturers Part Number | HD CST061 |
| Type | Casters & Legs |
| Brand | Randell |
Related Products
Colson® 4 Series Swivel Plate Caster 4.06109.839 BRK4 Polyolefin With Brake 6" Dia. 700 Lb. Cap. Zinc plated Economical wheel option Impervious to most chemicals Straight roller bearing in wheel Zerked raceway & axle for easy maintenance Total lock brake locks the swivel raceway and wheel simultaneously Standard top plate
This heavy-duty, easy-rolling, well-built, long-lasting caster fits all Snap-Loc® Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc® Dolly System is the easiest, fastest and safest way to move more in less time. Features: Easy Rolling: Precession ball-bearing, 6 inch solid polyurethane non-marking caster wheel for easiest rolling of very heavy loads on hard surfaces and most flooring. 360 degree swivel with foot brake Heavy Duty Built To Last: Industrial-rated thick steel zinc-plated construction resistant to most ...
The Ergonomic 8'' Swivel Plate-Mount Caster with Brake Kit is designed for heavy-duty applications where manual push performance is critical. This caster kit includes all necessary mounting hardware, including 4x WF-LARGE brackets, 4x M8-45B bolts, 4x M8-N nuts, and 8x F-W516 washers for a secure and straightforward installation. With a 1200 lb (500 kg) load capacity and 2.5 mph maximum speed, this caster is well-suited for high-performance tasks. The total brake lock system ensures both the wheel and swivel rig are securely locked, offering maximum stability when needed. The caster also ...
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
Colson® 7 Series Swivel Plate Caster 7.06689.979.7 LH8.0 BRK1 With Brake 6" Dia. 2040 Lb. Cap. Single ball raceway kingpinless construction Zinc plated Chemically bonded non-marking tread on cast iron core for greater floor protection Straight roller bearing in wheel Zerked raceway & axle for easy maintenance Tread lock brake Standard top plate