Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246394

MPN #: 2103

80/20® 10 & 15 Series Heavy Duty Transition Hinge Assembly, Anodize Finish, Clear

Product Description
The standard captive lift-off hinge assembly is comprised of one standard lift-off hinge - right hand with single short pin, one standard lift-off hinge - left hand with single short pin, and one standard lift-off hinge - mating hub.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2

Product Details

Series10, 15
Manufacturers Part Number2103
TypeStandard Lift-Off Hinge
Finish TypeAnodize
Brand80/20 Inc