80/20® 10 & 15 Series Magnetic Door Catch Bracket, Black
Write a Review
|
Questions & Answers (0)
Product Description
The magnetic door catch bracket is used to attach the magnet to a T-slotted profile door. All mounting hardware is included.
PRICE
$14.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1 in |
Product Details
| Type | Door Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 15 |
| Manufacturers Part Number | 2745-BLACK |
| Brand | 80/20 Inc |