80/20® 10 & 25 Series 4 Hole - Standard Stainless Steel Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - standard stainless steel hinge is made of stainless steel with a plain finish. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1-15/16 in |
Product Details
| Type | Stainless Steel Hinge |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | 10, 25 |
| Manufacturers Part Number | 12094 |
| Brand | 80/20 Inc |