80/20® 10 & 25 Series Economy T-Slot Cover, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The economy T-slot cover is a cost-effective way to add a finishing touch and polished look to an application. It prevents dust and debris build up and covers wires and tubes in the T-slot channel. There are options available in black, gray, red, blue, orange, or safety yellow. Tip: Use a soft face mallet to tap the cover into the T-slot.
PRICE
$3.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/2 |
| Width | 7/16 in |
| Height | 3/16 in |
Product Details
| Type | T-Slot Cover |
| Finish Type | Matte |
| Material | PVC |
| Series | 10, 25 |
| Manufacturers Part Number | 2817 |
| Brand | 80/20 Inc |