- Multi-color LED lights with IP50 audible
- Lights up to show three different colors (green, yellow, red)
- Adjustable audible up to 92 db
- Rated for 18 - 30 V DC
- M12 5-pin connection
- Compatible power supply (PN 20002 or PN 20004), each sold separately
- Compatible cordset (PN 20030, PN20300, PN20450 or PN20900), each sold separately
- Use with Foldable Bracket (PN 20005), sold separately
80/20® 10, 15, 20, 25, 30, 40, 45 Series Tower Light, 3 Color w/ Audible, 5 Pin, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 |
| Height | 11-1/4 in |
Product Details
| Type | Tower Light |
| Finish Type | Anodize |
| Series | 10, 15, 20, 25, 30, 40, 45 |
| Manufacturers Part Number | 21003 |
| Brand | 80/20 Inc |