- Multi-color LED lights with IP67 non-audible
- Lights up to show four different colors (blue, green, yellow, red)
- Rated for 18 - 30 V DC
- M12 5 pin connection
- Self contained with no controller needed
80/20® 10, 15, 25, 30, 40, 45 Series Tower Light Assembly, 4 Color, 300mm w/ Selector Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Height | 32 in |
Product Details
| Type | Light Assembly |
| Finish Type | Anodize |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 21014 |
| Brand | 80/20 Inc |