Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246754

MPN #: 4505-BLACK

80/20® 10, 15 Series Straight Transition Flat Plate with 3 Hole Large Series Primary, Black

Product Description
The 4 hole - tall transition inside corner bracket creates a 90 degree connection between profiles within the same product type (either fractional or metric) but of differing series. Each side of the bracket has two holes stacked one on top of the other. It is an external fastening method that requires no machining services. The bracket is flush with the profiles, taking up less space in the overall design. This option can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability as well as being reconfigurable and reusable.

PRICE
$11.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width7/8 in

Product Details

TypeFlat Plate
Finish TypeAnodize
MaterialAluminum
Series10, 15
Manufacturers Part Number4505-BLACK
Brand80/20 Inc