- Electric conductivity (ESD)
- Use this part as an end mount to make lightweight containers stops
- Works with all Steel Roller Track Wide
80/20® 10, 25, Pipe Series Track Mount Tab Stop (85mm) Steel, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 3-1/4 in |
| Height | 2-7/8 in |
Product Details
| Type | Track Mount Tab Stop |
| Material | Steel |
| Series | 10, 25, Pipe |
| Manufacturers Part Number | R85-TS |
| Brand | 80/20 Inc |