80/20® 10 Series 0 Degree Combo Arm Pivot
Write a Review
|
Questions & Answers (0)
Product Description
The standard structural pivot assembly with straight and "L" arm comes preassembled with the pivot arms connected to the nub and includes the hardware to connect the nub to the mounting profile. It consists of one 0 degree, 90 degree or universal structural pivot nub, one standard straight structural pivot arm and one "L" structural pivot arm.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 |
| Width | 3 in |
| Height | 1-1/4 in |
Product Details
| Type | Arm Pivot |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 4157 |
| Brand | 80/20 Inc |