80/20® 10 Series 1" Backing Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
80/20® 10 Series 1" Backing Plate, Black
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 9/16 in |
| Height | 1-15/16 in |
Product Details
| Type | Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 2492-BLACK |
| Brand | 80/20 Inc |