Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3144765

MPN #: 1050-120

80/20® 10 Series 1" x 1/2" Mono T-Slotted Extrusion Profile, 120"L Stock Bar

Product Description
1050 is a 1"W x 1/2"H fractional 10 series rectangular T-slot profile with one open T-slot on one 1" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1050 profile is compatible with 10 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors.

PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width1 in
Height1/2 in
Weight0 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series10 Series
Finish TypeAnodize
MaterialAluminum
DescriptionMono T-Slotted Extrusion Profile
Manufacturers Part Number1050-120
Grade6005A – T61
Brand80/20 Inc