80/20® 10 Series 10-32 Roll In T-Nut with Balland Spring
Write a Review
|
Questions & Answers (0)
Product Description
The roll-in T-nut with ball spring is a fastening option that loads from the profile ends or side, which is helpful for applications where the ends are inaccessible. The ball spring holds the T-nut in the T-slot, even when the profile is in a vertical position, simplifying the assembly process.
PRICE
$2.81
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
| Thread | 10 - 32 in |
Product Details
| Type | Roll-In T-Nut with Ball Spring |
| Finish Type | Zinc |
| Material | Steel |
| Series | 10 |
| Manufacturers Part Number | 3922 |
| Brand | 80/20 Inc |