The standard slide-in T-nut is a fastening option that loads from the profile ends. It is a strong, durable connection that is available with options in size, thread, and finish.
80/20® 10 Series 10-32 Standard T-Nut, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Standard T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 10 |
| Manufacturers Part Number | 3705 |
| Brand | 80/20 Inc |