80/20® 10 Series 1"X 2" Blank Side Mount Pressure Manifold Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The pressure manifold tap ready access plate is commonly used when adding a pressurized substance to a T-slot profile. It has a tap-ready access point, mounts to the profile side, and includes an attached O-ring to form a tight seal. The maximum allowable pressure is 150 psi (1034.21 kPa). The suggested mounting hardware is included.
PRICE
$24.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1/2 in |
| Height | 2 in |
Product Details
| Type | Manifold Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 2451-BLACK |
| Brand | 80/20 Inc |