80/20® 10 Series 45 Degree Support, 1030 x 18"L, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
The 45 degree support assembly includes socket head cap screws, washers and T-nuts. The support assembly is pre-machined with counterbores and a 45 degree miter angle on both ends. This fastening method provides a clean, flush connection and is typically used to reinforce a 90 degree connection. This connection lends itself to applications with heavy loads to minimize beam deflection.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Dimension A | 1 |
| Dimension B | 3 |
Product Details
| Type | 45 Degree Support |
| Finish Type | Anodize |
| Series | 10 |
| Manufacturers Part Number | 2573-BLACK |
| Brand | 80/20 Inc |