Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244102

MPN #: 4124

80/20® 10 Series 90 Degree Wide Double Pivot Bracket Assembly with "L" Handles

Product Description
The 90 degree wide double pivot bracket assembly with "L" handles is commonly used to add motion to certain elements of your project. It is comprised of one 90 degree left hand pivot bracket, one 90 degree right hand pivot bracket, two "L" handles, and one universal structural pivot nub. The shoulder bolt and nylon thrust washers are also included. The brackets have permanently lubricated bronze bushings that act as high-strength pivot points.

PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series10
Manufacturers Part Number4124
TypePivot Bracket Assembly
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc