80/20® 10 Series Clamp Block Assembly
Write a Review
|
Questions & Answers (0)
Product Description
The standard angle clamp block is typically mounted to the T-slot. The tab grips into the mating profile to help align and hold the clamp, enabling adjustments and a range of various angles. The standard angle clamp block is sold in pairs and requires no machining services. The mounting hardware is included and can be found on the "Included Hardware" tab.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 45977 in |
| Height | 11/16 in |
Product Details
| Type | Angle Clamp Block |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 4174-BLACK |
| Brand | 80/20 Inc |