80/20® 10 Series Extended Straight Structural Pivot Arm
Write a Review
|
Questions & Answers (0)
Product Description
The extended straight structural pivot arm is an external connection method that can be used either with a nub or mounted directly to the T-slot. This part is typically used to create a structured angle connection between profiles while the extended arm provides a larger clearance area for pivot rotation. It provides a long-lasting connection, requires no machining services, and can be easily assembled, lending itself to repositioning and reuse.
PRICE
$9.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1 in |
| Height | 1/4 in |
Product Details
| Type | Structural Pivot Arm |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 4199 |
| Brand | 80/20 Inc |