80/20® 10 Series "L" Dynamic Pivot Arm, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The "L" dynamic pivot arm is commonly used in assemblies to create a dynamic pivot; it provides a long-lasting connection and requires no machining services. The pivot arm can be easily assembled, lending itself to repositioning and reuse and has permanently lubricated bronze bushing that act as high-strength pivot point. The hardware to mount the pivot arm to the profile is included. The suggested mounting hardware to attach the arm to the nub can be found on the "Suggested Hardware" tab. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly and save time
PRICE
$12.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 10 |
| Manufacturers Part Number | 4172 |
| Type | Pivot Arm |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |