80/20® 10 Series Single-Keyed Standard Linear Bearing Pad
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed standard linear bearing pad is commonly used with bearings to create linear motion and is made of self-lubricating UHMW. It has a low coefficient of friction and is designed with rounded corners on the molded pad, allowing simple installation and replacement.
PRICE
$3.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 13/16 in |
| Height | 1/4 in |
Product Details
| Type | Linear Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 10 |
| Manufacturers Part Number | 6490 |
| Brand | 80/20 Inc |