Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247696

MPN #: 3388

80/20® 1/4-20 x 3/4" Button Head Socket Cap Screw & Washer

Product Description
Features:
  • 1/4-20 x .750" Button Head Socket Cap Screw (BHSCS)
  • 0.286" ID Washer


PRICE
$0.62

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16

Product Details

Manufacturers Part Number3388
TypeButton Head Socket Cap Screw
Brand80/20 Inc