Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247116

MPN #: 3465

80/20® 1/4-20 x .500 Flanged Button Head Socket Cap Screw & Hex Nut, Black Zinc

Product Description
3465 is comprised of:
  • 1/4-20 x .500" Flanged Button Head Socket Cap Screw (FBHSCS)
  • 1/4-20 Hex Nut


PRICE
$0.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part Number3465
TypeFlanged Button Head Socket Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc