Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247746

MPN #: 75-3814

80/20® 1/4-20 x 5/8" SHCS with Slide-In Economy T-Nut - Centered Thread, Black Zinc

Product Description
75-3814 is comprised of:
  • 1/4-20 x .625" Socket Head Cap Screw (SHCS)
  • 1/4-20 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.72

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number75-3814
TypeBolt Assembly
Brand80/20 Inc