- HDPE is a glossy, rigid material, typically cut using a table saw or a portable saw
- This high-density polyethylene (HDPE) pegboard surface is 1/4" inch thick. The D-PEGW-4814 is a great solution for storage and organization for a wide range of applications
- Ideal for side panels and shadow board displays
- Incorporate it into any workstation's design to make tools easily accessible. Save space and increase productivity
- Hole diameter: 3/16" inch
- Center-to-Center distance between holes: 1" inch
80/20® 1/4" HDPE Peg Board Sheet 48" x 96", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
Product Details
| Manufacturers Part Number | D-PEGW-4814 |
| Type | Peg Board Sheet |
| Material | HDPE |
| Brand | 80/20 Inc |