Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247612

MPN #: D-HDPEW-4814

80/20® 1/4" HDPE Plastic 4 x 8 x 1/4'', White

Product Description
HDPE is a glossy, rigid material, the high density of this product makes it shatterproof. Typically cut using a table saw or a portable saw.

Use it to create work surfaces, containers, and drawers for any flexpipe structure.

Ideal for side panels where a thicker surface may prove to be too heavy.

Easy t Install: Secure it from the top, through the pipe with a decking screw

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96

Product Details

Manufacturers Part NumberD-HDPEW-4814
TypeHDPE Sheet
MaterialHDPE
Brand80/20 Inc