The anodize breaker is made of zinc-plated steel which penetrates anodize to provide a grounded application. It twists into a T-slot then tilts at a 45 degree angle. The set screw connects to the seam of the mating profile. The anodize breaker is available for 15 and 40 series profiles. Additional Information: This requires a 3.00mm ball end wrench.
80/20® 15 & 40 Series Anodize Breaker
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 1/2 in |
Product Details
| Type | Breaker |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 12328 |
| Brand | 80/20 Inc |