The grounding terminal is made of zinc-plated steel and creates a conductive electrical connection to T-slotted profiles. It is frequently used in applications such as electronics assembly where electrostatic charges must be avoided. All hardware is included. Additional Information: The thread rod is an M6 thread and can be adjusted using a 3.00mm ball end wrench.
80/20® 15 & 40 Series Grounding Terminal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Width | 11/16 in |
| Height | 1 in |
Product Details
| Type | Grounding Terminal |
| Finish Type | Zinc |
| Material | Steel/Brass |
| Series | 15, 40 |
| Manufacturers Part Number | 12300 |
| Brand | 80/20 Inc |