The slide-in T-nut with ball spring is a fastening option that loads from the profile ends. The ball spring holds the T-nut in the T-slot, even when the profile is in a vertical position.
80/20® 15 & 40 Series M5 Slide in T Nut with Ball Spring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.16
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Width | 11/16 in |
| Height | 5/16 in |
| Thread | M5 in |
Product Details
| Type | Slide-in T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 13064 |
| Brand | 80/20 Inc |