Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246836

MPN #: 2442

80/20® 15 & 40 Series Roll-in Mesh Panel Retainer

Product Description
The roll-in mesh panel retainer is used to mount a mesh panel when it is recessed within the T-slot. It rolls into the T-slot channel and can be used when the profile ends are closed, making assembly fast and easy. The self-threading screw is included and no machining services are required. Important: This retainer is not intended for use with expanded metal panels.

PRICE
$2.97

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8

Product Details

Series15, 40
Manufacturers Part Number2442
TypePanel Retainer
MaterialNylon PA Glass Fiber Reinforced
Brand80/20 Inc