The lite panel mount block spacer works with either the lite or drop-in lite panel mount block to increase its thickness and allow for offset panel mounting. It also reduces vibration and movement.
80/20® 15, 30, 40, & 45 Series Lite Panel Mount Block Spacer - 5mm Thick
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 11/16 in |
Product Details
| Type | Spacer |
| Material | Nylon |
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 12055 |
| Brand | 80/20 Inc |