- Works only with 80/20 Column Lift Systems
- Hardware to mount plate to column leg included in Column Lift System Kit
80/20® 15, 40 & 45 Series 125Mm X 60Mm Foot Plate For Lift System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 |
| Width | 3 in |
| Height | 1/2 in |
Product Details
| Type | Foot Plate |
| Material | Aluminum |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 50003 |
| Brand | 80/20 Inc |