The standard drop-in T-nut is a fastening option that loads either from the profile ends or side, which is helpful for applications where the ends are inaccessible. It has ridges that bite into the profile surface, creating a strong connection.
80/20® 15 40 Series 1/4 Turn M5 Znut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.34
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 |
| Thread | M5 x 0.8 in |
Product Details
| Type | T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40 |
| Manufacturers Part Number | 3930 |
| Brand | 80/20 Inc |