Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246808

MPN #: 2435

80/20® 15 Series & Ready Tube Single Arm Wide Mesh Retainer with Wide Backing Plate

Product Description
The single arm wide mesh retainer with wide backing plate consists of one single arm wide mesh retainer and one wide backing plate. The hardware to attach the backing plate to the retainer should be selected based on the wire mesh panel type and thickness.

PRICE
$20.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3

Product Details

TypeWide Mesh Retainer
Finish TypeAnodize
MaterialAluminum
Series15, Ready Tube
Manufacturers Part Number2435
Brand80/20 Inc