1502-LS is a 1-1/2" x 1-1/2" lite fractional 15 series square T-slot profile with two adjacent open T-slots, one on two 1-1/2" faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1502-LS profile is compatible with 15 series fasteners. The two closed faces on this profile provide a clean, aesthetic look and lends itself to furniture, displays, desks, trade show booths, or retail kiosks.
80/20® 15 Series 1-1/2 x 1-1/2" Bi-Slot Adjacent T-Slot Profile, Single Opening, 242"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 242 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1502-LS-242 |
| Brand | 80/20 Inc |