1515-Lite-Black is a 1-1/2" x 1-1/2" lite fractional 15 series square T-slot profile with four open T-slots, one on each 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1515-Lite-Black profile is compatible with all 15 series fasteners. This profile lends itself to machine guards, enclosures or work benches. The four open T-slots enable access from any direction and are useful for mounting accessories.
80/20® 15 Series 1-1/2 X 1-1/2" Lite T-Slotted Profile, 4 Open T-Slots, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Dimension B | 11.25 |
Product Details
| Type | T-Slotted Profile |
| Finish Type | Zinc |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1515-LITE-BLACK-242 |
| Brand | 80/20 Inc |