1530-Lite is a 1-1/2"W x 3"H lite fractional 15 series rectangular T-slot profile with six open T-slots, two on each 3" face and one on each 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1530-Lite profile is compatible with 15 series fasteners. The center cavity of the profile can be pressurized up to 150 psi, lending itself to work spaces, machine guards, displays and panel mount racks.
80/20® 15 Series 1-1/2" x 3" Lite Six T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 3 in |
| Weight | 0.2 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Lite Six T-Slotted Extrusion Profile |
| Manufacturers Part Number | 1530-LITE-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |