The double slide-in economy T-nut is a fastening option that saves time and simplifies the assembly process. It loads from the profile ends. The pilot projection adds additional threading for increased strength. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
80/20® 15 Series 1/4-20 Double Slide-In Economy T-Nut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.34
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Dimension A | 2-13/16 |
| Thread | 1/4-20 in |
| Dimension B | 1-1/2 |
Product Details
| Type | Double Economy T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 3263 |
| Brand | 80/20 Inc |