80/20® 15 Series 1.5" Diameter Single Shaft Mounting Block, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single shaft stanchion mounting block is commonly used with the aluminum tube profile for connecting additional profiles or accessories. There are several pre-drilled holes to accommodate both positioning and a wide range of products. The block is aluminum, making it strong and durable. Stanchion clamp screws are included.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Height | 2-1/2 in |
Product Details
| Type | Shaft Stanchion Mounting Block |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5600-BLACK |
| Brand | 80/20 Inc |