Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244695

MPN #: 4361

80/20® 15 Series 4 Hole 60 Degree Angle Joining Plate

Product Description
The 4 hole - 60 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 60 degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused.

PRICE
$12.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width1/4 in
Height4-1/2 in

Product Details

Type60 Degree Angle Joining Plate
Finish TypeAnodize
MaterialAluminum
Series15
Manufacturers Part Number4361
Brand80/20 Inc