80/20® 15 Series Drop In Panel Bracket, Black
Write a Review
|
Questions & Answers (0)
Product Description
The roll-in panel mount bracket is used to mount a panel flush with a profile and is designed to allow use even when profiles are captivated. The roll-in panel mount bracket is a fastening method that can be repositioned and reused. To simplify the assembly use either a drill through or a drill through and a tap. The hardware should be based on machining type and panel thickness.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 13/16 in |
| Height | 1-13/16 in |
| Dimension A | 1-13/16 |
| Dimension B | 3/4 |
Product Details
| Type | Panel Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 2488-BLACK |
| Brand | 80/20 Inc |