80/20® 15 Series Dual Roller Wheel Bracket, Black
Write a Review
|
Questions & Answers (0)
Product Description
The dual roller wheel bracket is made of anodized aluminum and mounts to a T-slot profile. It is commonly used with roller wheels to form assemblies that create door frames, linear glides, and track systems. The mounting hardware is included.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 |
| Width | 1-1/2 in |
| Height | 1-3/16 in |
Product Details
| Type | Roller Wheel Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 2754-BLACK |
| Brand | 80/20 Inc |