Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244899

MPN #: 2105-BLACK

80/20® 15 Series Left Hand Lift-off Hinge Assembly, Black Anodize

Product Description
The standard lift-off hinge - left hand assembly is comprised of one standard lift-off hinge - left hand with single long pin, one standard lift-off hinge - left hand with single short pin, and two standard lift-off hinge - mating hubs.

PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series15
Manufacturers Part Number2105-BLACK
TypeHinge
Finish TypeAnodize
Brand80/20 Inc