80/20® 15 Series Lift-Off Hinge Section w/ Bushing, Anodize Finish, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The standard lift-off hinge – mating hub is made of 6063-T6 anodized aluminum. Use with lift-off hinges to create assemblies. The standard lift-off hinge with mating hub should not be used to connect two long pin hubs. The mounting hardware is included. Additional Information: The gap distance between the two mating profiles is .063" (1.60mm).
PRICE
$10.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
| Width | 1/2 in |
| Height | 7/8 in |
Product Details
| Type | Standard Lift-Off Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 2097 |
| Brand | 80/20 Inc |