The "T" handle linear bearing brake kit adds an adjustable stop to any brake-ready bearing by securing it into a semi-permanent position. It also adds a grip to aid with adjustments and provides secure lockdown capability for safety.
80/20® 15 Series "T" Handle Linear Bearing Brake Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Height | 2-1/16 in |
Product Details
| Type | T-Handle Kit |
| Finish Type | Zinc/Matte |
| Material | Steel/Polyproylene |
| Series | 15 |
| Manufacturers Part Number | 6801 |
| Brand | 80/20 Inc |