Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245214

MPN #: 20-4113

80/20® 20 Series 4 Hole Wide Inside Corner Bracket, Clear

Product Description
The 4 hole - wide inside corner bracket is an external fastening method that creates a 90 degree connection. There are two adjacent holes on each side of the bracket. This fastener requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. It is a fastening method that can be repositioned and reused.

PRICE
$7.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series20
Manufacturers Part Number20-4113
Type4 Hole - Wide Inside Corner Bracket
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc