80/20® 20 Series 5 Hole “T" Flat Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 5 hole - "T" flat plate is a strong, external fastening method offering a long-lasting connection. This flat plate creates a 90 degree angle between connecting profiles. The fastener is flush with the profiles, allowing for a larger clearance area. It requires no machining services, is easy to assemble, and can be reconfigured and reused. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$17.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 3/16 in |
| Height | 2-3/8 in |
| Dimension A | 60 |
| Dimension B | 60 |
Product Details
| Type | T Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 20 |
| Manufacturers Part Number | 20-4080-BLACK |
| Brand | 80/20 Inc |