80/20® 25, 40 Series Chrome Furniture T-Handle - Non-Locking, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The furniture style handle is available in either chrome-plated or matte black options as well as a "T" or "L" shape. Choices range from locking to unlocking as well as a 90 degree counter-clockwise or clockwise rotation. It requires a furniture style handle profile milling service. Use a pawl kit with the furniture style handle to create a latching connection. All mounting hardware is included.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
Product Details
| Type | Furniture T-Handle |
| Finish Type | Chrome |
| Material | Die Cast Zinc |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2083 |
| Brand | 80/20 Inc |